- Window dimensions: 6.5"W x 19.5" H x 0.040" T - replacement shield for Sellstrom faceshields: S38140, S38240, S38340, S38440, S38540 and S38640
- Polycarbonate window provides chemical splash and scratch resistance - includes our sta-clear anti-fog coating
- Provides impact strength and optical clarity
- Lightweight, flexible and durable
- Meets ANSI Z87.1 + when assembled with Sellstrom 380 series faceshields
Sellstrom® S36040 380 Replacement Window Only, Clear, Anti-Fog
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$20.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Visor Height | 6-1/2" |
| Visor Width | 19-1/2" |
| Visor Thickness | .040" |
| Window Size (W X L) | 6-1/2" x 19-1/2" |
Product Details
| Type | Faceshield Only |
| Color | Clear |
| Series | 380 |
| For Use With | 380 Faceshields |
| Material | Polycarbonate |
| Description | Replacement Visor Window with Anti-Fog |
| Package Quantity | 1 |
| Manufacturers Part Number | S36040 |
| Visor Coating | Anti-Fog |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 + |