Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB3198053

MPN #: MCWS004

Luxor VitalPower Deluxe Mobile Adjustable Height Medical Laptop Cart, 24-1/8"W x 28-5/8"D, White

Product Description
The VitalPower Workstation Cart Deluxe model is a mobile workstation with compartment designed for professionals who need continuous, reliable power throughout their day. Featuring a hot-swappable battery system, this powered workstation eliminates reliance on wall outlets, allowing for seamless workflows.

With ergonomic height adjustability, smooth-rolling premium casters, and an integrated monitor mount, the VitalPower Workstation Cart Deluxe model enhances efficiency, mobility, and user comfort. Built for demanding healthcare settings, this workstation ensures uninterrupted performance, effortless maneuverability, and reliable power access for essential devices and documentation needs.

Features:
  • Fast-charging and powerful dual 384Wh batteries
  • Easy-to-read LCD screen displays battery level
  • Integrated monitor mount with tilt and swivel adjustments
  • Laptop shelf with 20+ lbs. capacity and secure storage
  • Additional drawers keep supplies organized and secure
  • Pneumatic height adjustment for customizable comfort
  • Wheels: 4" full-swivel, two with locking brakes
  • Material: Base: Die-cast aluminum with TPR bumpers; Column: Extruded aluminum with ABS plastic components; Desktop, Keyboard Tray, and Accessories: Injection molded ABS plastic; Monitor Mount: Stamped and extruded steel; Accessory Mounts: Clear anodized CNC aluminum; Cabinet Pack: Steel with ABS drawers and sides; Battery Housing: Injection molded ABS plastic
  • AC Power Output: 110V 2.73A Max (300W); USB-C Power Output: 20V/5A 100W Max PD; USB-A Power Output: QC3.0 18W
Benefits:
  • Provides uninterrupted power with long-lasting, rechargeable batteries
  • Hot-swappable battery system for continuous workflow
  • High-quality, non-marring casters ensure smooth mobility
  • Easy-to-clean surfaces support healthcare hygiene standards
  • Ergonomic, height-adjustable design for user comfort


PRICE
$4,299.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/8 in
Depth28-5/8 in
Height50-1/2 in
Weight CapacityDesktop: 35, Dynamic Load Casters: 176, Static Load Casters: 352 lbs
Weight119.5 lbs
Worksurface Dimensions23 x 14-1/2
Max Height64-1/2 in
Min Height50-1/2 in
Lift14 ft

Product Details

Assembly RequiredYes
TypeMobile Laptop Cart
ColorWhite
Battery PoweredYes
Number of Drawers2
Wheel TypeSwivel Casters
MaterialAluminum/TPR/ABS Plastic/Steel
Manufacturers Part NumberMCWS004
CollectionVitalPower
Top MaterialABS Plastic
BrandLuxor

Warranty

WarrantyLifetime Limited on Cart, 1 Year on Battery yr