Work the way you want with Seville Classics Sit-Stand Computer Desk Cart and Side Table. Easily move your laptop or writing workstation to any space in your home, dorm, or office. A large main desk area with an independent side table fits full-size laptop computers and mice. The main table also tilts for maximum ergonomic comfort while computing or writing. Enjoy the freedom of having a mobile desk on rolling casters with the ability to adjust to a sitting or standing position.
Features: - Easy Height Adjustment - Lift or lower the desk from 27.5 to 40 inches high
- Tilt Adjustable - Tilt the tabletop for a more natural working position
- Mouse Pad Stand - Side-table provides extra room for anything you need
- Rolling Stable Base - Four 1.5-inch casters (2 locking)
- Easy Assembly - All tools required for assembly are included
- Limited 1-Year Manufacturer's Warranty
Specifications: - Assembled Dimensions: 26" W x 16" D x (27.5" to 40" H)
- Weight Capacity: 20 lbs.
- Weight: 14 lbs.