Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Capsa Healthcare

Model # :WBB2247827

MPN #: LX5-NG-D00-N-35

Capsa Healthcare LX5 Non-Powered Laptop Cart, No Drawers, 35 lbs. Weight Capacity

Product Description
The LX5 Laptop Cart offers a simple, lightweight, and ergonomic design that promotes non-powered mobilization of your health IT programs that use laptop computers.

Key Features:
  • Accommodates widescreen laptops featuring 17" LCD monitor
  • Small footprint and slim profile ensure simple maneuvering
  • Proven casters promote smooth travel including (​1) locking and (1) tracking caster standard
  • Flexibility to configure workstations with storage drawers including 3" or 6" depth
  • 24/7 Customer and Technical Service provide clinical and IT teams the support they deserve
Best Suited For:
  • Bedside Documentation
  • CPOE / Physician Rounds
  • Med/Surg Department
  • Emergency Dept
  • Ambulatory/Outpatient Areas
  • ICU
  • Operating Room
  • Patient Registration
Specifications:
  • Base Dimensions: 16" x 17"
  • Work Surface Area: 19" x 22" with integrated forward-facing handles
  • Work Surface Height: 35.75" - 49.25"; 17" of vertical travel
  • Construction: Formed steel, aluminum, heavy-duty polymer work surface
  • Finish: Durable powder coat
  • Lift Type: Manual lift
  • Drawers: No
  • Weight Capacity: 35 lbs.
  • Warranty: Parts Only: 5 year Mechanical, 2 year Electronic Locking System, 1 year Lock Cylinder, 1 year Drawer Glides, 3 year Casters
PRICE
$2,249.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth19 in
Height35-3/4 - 49-1/4 in
Weight Capacity35 lbs
Worksurface Dimensions22"W x 19"D
LCD SizeUp to 17"

Product Details

Assembly RequiredNo
PowerNon-Powered
TypeMobile Laptop Cart
ColorWhite
Battery PoweredNo
Enclosure TypeOpen Style
MaterialSteel/Aluminum
Construction TypeAssembled
DescriptionLX5 Laptop Cart
Manufacturers Part NumberLX5-NG-D00-N-35
CollectionLX5
Top MaterialPolymer
BrandCapsa Healthcare

Warranty

Warranty5 Years on Parts