C-Line Products Self-Adhesive Reinforcing Strips, 10 3/4 x 1, 200/BX
Write a Review
|
Questions & Answers (0)
Product Description
Prevent materials from tearing out of your binder by protecting and reinforcing the entire edge. Peel off backing paper and apply to materials to strengthen or repair torn pages. Easy to punch. Size: 10 3/4 x 1. 200/BX.
PRICE
$23.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 11-1/2 in |
| Height | 2-1/4 in |
| Weight | 0.7 lbs |
| Thickness/Grade | Standard |
Product Details
| Type | Accessory |
| Color | Clear |
| Accessory Type | Sheet Protector |
| Sheets per Unit | 200 |
| Material | Polyester |
| Description | Self-Adhesive Reinforcing Strip |
| Package Quantity | 200/PK |
| Manufacturers Part Number | 64112 |
| Brand | C-Line Products |