Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Maximillian™ Steel 6.0 Qt Round Chafer

Vollrath® Maximillian™ Steel 6.0 Qt Round Chafer

Item #: WBB214379

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $200.95

Save $10.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Maximillian™ Round Chafer - 6 Quart

This 13" high x 18" diameter chafer is made of mirror-finished stainless steel for long lasting durability and dependability. Contemporary styling with lift off cover for easy cleaning and handling.

Product Details

  • Type Steel
  • Brand Vollrath
  • Package Quantity 1
  • Description Large Round
  • Material Stainless Steel
  • Manufacturers Part Number 49522
  • Capacity 6 QT
  • Shape Round

Weights & Dimensions

  • Height 13 in
  • Diameter 18 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Maximillian™ Steel 6.0 Qt Round Chafer

Vollrath® Maximillian™ Steel 6.0 Qt Round Chafer

Item #: WBB214379

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant