Chafing Dishes & Fuel
Related Products
DuraPan™ Light Gauge One-Half Size Perforated Pan 10-3/8" x 12-3/4", 4.5" Deep Features: 18-8 stainless steel pans will not jam together during storage Double reinforced corners and unique impact resistant edge design help pans hold shape even under the toughest conditions Maintain a tight seal for better temperature retention Full shoulder around pan prevents jamming during storage; tapered pans fit standard food pan templates and will stack or nest with most other leading brands for convenient storage Spoonable bottom maximizes serving yield and makes pans easy to clean DuraPans ...
Vollrath, Intrigue Square 6 Quart Induction Chafer, 46134, W/ Stainless Steel Food Pan, Glass Top Features: Glass top version allows viewing of food without opening chafer - maintaining food quality Mirror-finished 18-8 stainless steel food pan constructed for durability and easy cleaning Low profile design keeps food lower to countertop surface for easier self-serve applications Mirror finished 18-0 stainless steel water pan for use with induction heaters and easy cleaning Removable cover with baffle, slow-moving hinge design holds cover in closed, 45° or 90° position ...
Carlisle DuraPan™ Light Gauge One-Half Long Size Pan, 20-1/2" x 6-3/8", 60700HL6 Features: 18-8 Stainless Steel Pans Will Not Jam Together During Storage Double Reinforced Corners And Unique Impact Resistant Edge Design Help Pans Hold Shape Even Under The Toughest Conditions Maintain A Tight Seal For Better Temperature Retention Full Shoulder Around Pan Prevents Jamming During Storage; Tapered Pans Fit Standard Food Pan Templates And Will Stack Or Nest With Most Other Leading Brands For Convenient Storage Spoonable Bottom Maximizes Serving Yield And Makes Pans Easy To Clean Durapans ...
DuraPan™ Light Gauge Full-Size Pan 20-3/4" x 12-3/4", 6" Deep Features: 18-8 stainless steel pans will not jam together during storage Double reinforced corners and unique impact resistant edge design help pans hold shape even under the toughest conditions Maintain a tight seal for better temperature retention Full shoulder around pan prevents jamming during storage; tapered pans fit standard food pan templates and will stack or nest with most other leading brands for convenient storage Spoonable bottom maximizes serving yield and makes pans easy to clean DuraPans are designed to ...
Features: Third Size Deep Gastronorm High Heat Food Pans With Handles Excellent For Use In High Temperature Application (-40 F - 375F) Perfect For Use In Either Single-Sided Or Pass-Through Holding Bins Pans Are NSF Listed And Dishwasher Safe Compatible With Carlisle Topnotch® Universal Lids