Carafes & Pitchers
Related Products
Features: Ergonomic shape with drip-free pour For salad dressings, syrups, single-serve drinks, salsa and snack mix Snap-on lids available in solid or hinged styles Carafes have capacity marks for portion control Shatterproof polycarbonate looks like glass NSF Listed and dishwasher safe
1.9 Litre Thermal Carafes Holds 1.9 litres or 64 ounces (12 cups) of coffee or other hot beverage. Unbreakable stainless steel interior and exterior. Vacuum insulation keeps beverages hot for hours. Brew through lid allows direct brewing. Fits on BUNN Thermal Carafe and Twin Thermal Carafe brewers.
Covers are interchangeable withSwirlServe® covers. NSF certified pouring system lets you pour without pressing buttons. Self-closing spout disassembles for easy cleaning. 20 ounce capacity. Sold in package quantity of 6. Priced each.
Bunn Easy Pour Coffee Decanter, Stainless Steel Bottom, 12-Cup, 64 Oz. Unbreakable, Black Handle Container and handle core are molded as sturdy, extra-strength, one-piece construction for longest life. C lear, high-impact-resistant material complies with FDA regulations for food contact. Base is high quality stainless steel. Drip-proof, fast-pour lip an exclusive Bunn design to assure convenient serving. Fast, clean pouring from front or either side.
Container and handle core are molded as sturdy, extra-strength, one-piece construction for longest life. C lear, high-impact-resistant material complies with FDA regulations for food contact. Base is high quality stainless steel. Drip-proof, fast-pour lip an exclusive Bunn design to assure convenient serving. Fast, clean pouring from front or either side.