Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB915379

MPN #: 3298

Exair 3298, Vortex Tube 3298, Large, 100 SCRM, 6800 BTU/Hr

Product Description
Exair Vortex Tube 3298, Large, 100 SCRM, 6800 BTU/Hr

Vortex Tubes

EXAIR's Vortex Tubes are a low cost, reliable, maintenance free solution to a variety of industrial spot cooling problems. Using an ordinary supply of compressed air as a power source, vortex tubes create two streams of air, one hot and one cold, with no moving parts. Temperatures ranging from -50° to +260°F (-46° to +127°C), flows and refrigeration are adjustable over a wide range using the control valve.

EXAIR Vortex Tubes are constructed of stainless steel. The wear resistance of stainless steel, as well as its resistance to corrosion and oxidation, assures that EXAIR Vortex Tubes will provide years of reliable, maintenance-free operation.

Applications

  • Cooling electronic controls
  • Cooling machining operations
  • Cooling CCTV cameras
  • Setting hot melts
  • Cooling soldered parts
  • Cooling gas samples
  • Electronic component cooling
  • Cooling heat seals
  • Cooling environmental chambers
Advantages

  • No moving parts
  • No electricity or chemicals
  • Small, lightweight
  • Low cost
  • Maintenance free
  • Instant cold air
  • Durable - stainless steel
  • Adjustable temperature
  • Interchangeable generators


PRICE
$2,149.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Depth2.75 Dia. in
SizeLarge

Product Details

CFM100 CFM
MufflerHot & Cold
Series3200
Air Inlet Thread Size (NPT)1/2" in
BTU/hr Max6800
Male/Female ThreadMale
Noise Level96
MaterialStainless Steel, Brass, Plastic, Viton
Package TypeBox
DescriptionVortex Tube
Manufacturers Part Number3298
PSI100 psi
Max PSIG250 psig
BrandExair

Compliance & Certifications

CertificationsCE