Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB589713

MPN #: X083111

Exair X083111, Medium Vortex Tube Kit - 550 – 2,800 BTU/hr.

Product Description
Exair Medium Vortex Tube Kit - 550 – 2,800 BTU/hr.

EXAIR's Medium Vortex Tube Cooling Kit is a low cost, reliable, maintenance free solution to a variety of industrial spot cooling problems. Using an ordinary supply of compressed air as a power source, Vortex Tubes create two streams of air, one hot and one cold, with no moving parts. Temperatures ranging from -50° to +260°F (-46° to +127°C), at flows from 2 through 8 SCFM are adjustable over a wide range using the control valve and the supplied generators. The EXAIR Medium Vortex Tube Cooling Kit includes a Medium Vortex Tube, applicable generators (2, 4 and, 8 SCFM), straight through cold muffler, and a single point flexible hose kit. The EXAIR Medium Vortex Tube Cooling Kit will provide up to 550 BTU/hr. of cooling capacity. EXAIR Vortex Tubes are constructed of stainless steel. The wear resistance of stainless steel, as well as its resistance to corrosion and oxidation, assures that EXAIR Vortex Tubes will provide years of reliable, maintenance-free operation.

Applications:
  • Cooling Electronic Controls
  • Cooling Machining Operations
  • Cooling CCTV Cameras
  • Setting Hot Melts
  • Cooling Soldered Parts
  • Cooling Gas Samples
  • Electronic Component Cooling
  • Cooling Heat Seals
  • Cooling Environmental Chambers
Advantages:
  • No Moving Parts
  • No Electricity Or Chemicals
  • Small, Lightweight
  • Low Cost
  • Maintenance Free
  • Instant Cold Air
  • Durable - Stainless Steel
  • Adjustable Temperature
  • Interchangeable Generators
PRICE
$719.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Weight0.8 lbs
Diameter1.5

Product Details

CFM10 - 40 CFM
Air Inlet Thread Size (NPT)1/4" in
BTU/hr Max2800
Male/Female ThreadMale
Noise Level80 - 88
MaterialStainless Steel, Brass, Acetal, Aluminum
Package TypeBox
Manufacturers Part NumberX083111
PSI250 psi
@ PSIG100 psig
BrandExair

Compliance & Certifications

CertificationsCE Compliant