Features:
- Included battery recharges in 3-hours
- 12-Volt, 8.8 Ah capacity, charger included
- ETL Listed
Weights & Dimensions
| Length | 4-3/4 |
| Width | 4-3/4 in |
| Height | 4-3/4 in |
Product Details
| Battery Type | Lithium-Ion |
| Charging Time | 180 Minutes |
| Type | Power Tool Battery & Charger Kit |
| Amperage | 8.8 A |
| Series | Voyager |
| For Use With | Power Smith Voyager Work Lights |
| Batteries Included | Yes |
| Number of Batteries | 1 |
| Voltage | 12 V |
| Package Quantity | 1 |
| Manufacturers Part Number | PVLABCSK12 |
| Battery Amp Hours | 8800 Ah |
| Charger Included | Yes |
| Brand | PowerSmith |
Warranty
| Warranty | 1 yr |