Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skil

Model # :WBB3220312

MPN #: QC536001

Skil® PWRCORE 20™ Auto PWRJUMP™ 20V, Charger

Product Description
Get Powered Up Fast Charge any Skil® 20V PWRCore™ Lithium battery in a flash with the Skil® PWRCore™ 20 Auto PWR JUMP™ Charger. Less charging time for batteries means less downtime, getting you back to the job faster. When you power up your tools with the Skil® 20V Charger, nothing can stand between you and getting the job done.

Features:
  • Auto PWRJUMP™ Charging charges to 25% in just 5 minutes, or 100% battery in 30 minutes
  • LED Charging indicator indicates charging status


See price in cart

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeCharger
Voltage20 V
Package Quantity1
DescriptionCharger
Manufacturers Part NumberQC536001
Amperage6 A
For Use WithSkil Outdoor Power Equipment
Batteries IncludedNo
Charger IncludedYes
BrandSkil