The MotorScrubber starter kit with telescoping handle includes; Motor head complete with hub, backpack harness, 12 volt battery, battery charger, D-Grip control handle, medium duty brush, pad holder, green scrubbing pad, red cleaning pad, white buffing pad and microfiber pad.
The reliable high torque motor allows for fantastic washing, polishing, cleaning and grinding results. The MotorScrubber is 100% waterproof and submersible in water with no shock risk due to its extra low safe voltage. Super portable, you can use it anywhere; stairs, swimming pools, motor vehicles, it's ideal for all hard to reach areas. A real workhorse with an impressive 4 hours runtime from one charge. Taking only 8 hours to fully re-charge. 1-Year Limited Warranty.
The pivoting handle allows M3 to gain access and clean underneath objects as low as 20cm (8"). M10 motor delivers 10,000 rpm, geared to 360 rpm. Still spins at over 200 rpm when 7kg (15.4lbs) of weight is applied to the machine. The super reliable high torque motor gives outstanding cleaning results. Machine Weight - 3.3 lb. Backpack Weight - 5.5 lb.
MotorScrubber M3M Starter Kit with 27-9/16" to 55-1/8" Telescoping Handle
|
Questions & Answers (0)
Product Description
PRICE
$799.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
| Handle Length | 27-9/16 to 55-1/8 in |
| Cleaning Width | 7-1/2 in |
Product Details
| RPM | 360 rpm |
| Type | Walk-Behind Automatic Battery Floor Scrubber |
| Color | Gray |
| Motor Amps | 30 A |
| Drive System | Brush Assist |
| Handle Type | Telescoping |
| Cleaning Capacity | 2,244 ft²/hr |
| Power Source | Battery |
| Voltage | 12 V |
| Material | Aluminum |
| Manufacturers Part Number | M3M |
| Battery Run Time | 4 hr |
| Brand | MotorScrubber |