Skil® PWRCORE 40 Auto PWRJump Charger
|
Questions & Answers (0)
Product Description
Industry-leading innovation from SKIL® charges faster and more efficiently than ever. Auto PWR JUMP charges the battery from zero to 30% in just 15 minutes, and fully charges within 60 minutes (based on 2.5Ah battery). The charger manages each cell in the battery to control temperature and maximize battery life. Fueled by the performance and innovation of the SKIL® PWRCORE 40 System, the Auto PWR JUMP40 Volt Charger will ensure your tools are ready to go.
See price in cart
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 |
| Width | 6-11/16 in |
Product Details
| Charging Time | 60 Minute |
| Type | Charger |
| Amperage | 2.5 A |
| For Use With | 40V Lithium Batteries |
| Batteries Included | No |
| Battery System | PWRCORE 40 |
| Voltage | 40 V |
| Description | Battery Charger |
| Package Quantity | 1 |
| Manufacturers Part Number | SC5364-00 |
| Charger Included | Yes |
| Brand | Skil |