Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velp Scientifica

Model # :WBB3126476

MPN #: F202A0173

Velp Scientifica CLASSIC Vortex Mixer, 100-240V/50-60Hz

Product Description
Robust and Convenient ComPastability is optimized with selection lever related to operating mode 3 anti-slip rubber feet for staying in required position Variable speed operation, electronically controlled up to 3000 rpm Large choice of accessories to suit tubes, plates and flasks Universal voltage / frequency model Accessorie

Features:

  • ComPasuitable for different mixing requirements, with touch or continuous mode. It is highly resistant to chemicals and has 3 anti-slip rubber feet for stability.
  • Automatic start in touch mode or continuous operation
  • Variable speed operation, electronically controlled up to 3000 rpm
  • Optimum resistance to chemicals from technopolymer casing
  • Excellent stability with zinc alloy base
  • IP 42 protection against particles and liquids


PRICE
$389.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/8 in
Depth8-11/16
Height2-13/16 in
Chuck Diameter4.5mm

Product Details

Voltage100-240 V
Speed Range0-3000 RPM
BrandVelp Scientifica