Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Velp Scientifica

Model # :WBB3126527

MPN #: SA20110492

Velp Scientifica Overhead Stirrer, 60 Ncm, Digital System w/ Stand, Shaft, Clamp 115V/60Hz

Product Description
Overhead Stirrer with 60 Ncm torque, digital display and timer able to stir up to 100L

Features:

  • Digital Overhead Stirrers with up to 200 Ncm torque to guarantee excellent performance for any task. All models features brushless motor, SmartChuck™ and full set of safety features.
  • The sealed case protects the instruments from corrosion even in the most aggressive environments with an IP 54 protection rating
  • The Lock Key prevents unintentional modifications of the work setting
  • Full protection in case of overload, overtemperature and overcurrent
  • Brushless motor and SpeedServo™ technology maintain torque constant at any speed
  • Single and double speed gear models Up to 200 Ncm torque and 100 volume depending on the model
  • Silent operation even at maximum speed (up to 2000 rpm)
  • The OHS SmartChuck™ technology simplifies the shaft accommodation process that can be carried out even with one hand and does not require any tool, making your life easier
  • Digital display for precise setting and monitoring ComPasign and easy handling


PRICE
$2,905.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-5/16
Width3-1/2 in
Depth9-5/16
Height11-3/16
Chuck Diameter1-13mm

Product Details

TypeOverhead Stirrer System
Max TemperatureAmbient °F
For Use WithComplete Mixing System
Stirring Positions1
Speed RangeDigital RPM
Plate MaterialStainless Steel
Voltage115V V
MaterialStainless Steel
DescriptionOverhead Stirrer
FeaturesIncludes stand, shaft & clamp
Manufacturers Part NumberSA20110492
ShapeBenchtop
BrandVelp Scientifica