Ohaus® Spinbar 3.8cm PTFE
Write a Review
|
Questions & Answers (0)
Product Description
Spinbar 3.8 cm with Pivot Ring for utilized for stiring with Ohaus® Hotplate Stirrers
PRICE
$24.50
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.8 CM |
Product Details
| Type | Hot Plate and Stirrer Accessories |
| Material | PTFE |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 30400148 |
| Brand | Ohaus |