- High density polyethylene
- Handle length: 91cm (3 feet); diameter: 25mm (1")
- Paddle dimensions: 7.6 x 15.2cm (3 x 6")
Bel-Art Stirring Paddle, 36 x 1" Handle, 3 x 6" Paddle
Write a Review
|
Questions & Answers (0)
Product Description
This stirring paddle is ideal for mixing liquids in large vats and tanks
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Plate Size | 36 x 1" Handle, 3 x 6" Paddle in |
Product Details
| Type | Stirring Paddle |
| Plate Material | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Stirring Paddle |
| Features | Large paddle mixer |
| Manufacturers Part Number | 377700000 |
| For Use With | Manual Mixing Applications |
| Shape | Paddle |
| Brand | Bel-Art |