NMC VS1R Visi Sign W/Graphic, Fire Extinguisher, 5-3/4" X 8-3/4", White/Red
|
Questions & Answers (0)
Product Description
These Visi-Signs provide an alternative to flat signs, they stand out from the wall allowing for viewing from multiple directions.
PRICE
$24.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/4 in |
| Height | 5-3/4 in |
| Size | 5-3/4 x 8-3/4 in |
| Thickness | 3 in |
Product Details
| Sign Shape | Rectangle |
| Type | Fire Extinguisher Signs |
| Sign Legend | Fire Extinguisher |
| Color | B974940 |
| Mounting Location | Mounting Holes - 2 Holes |
| Material | Rigid Vinyl |
| Package Quantity | 1 |
| Manufacturers Part Number | VS1R |
| Brand | Accuform |