Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
VSM

Model # :WBM2110820

MPN #: 113465

VSM Abrasive Belt, 113465, Silicon Carbide, 1/2" X 18", 80 Grit - Pkg Qty 20

Product Description

VSM Abrasive Belt, 113465, Silicon Carbide, 1/2" X 18", 80 Grit

PRICE
$17.20  Sold in packages of 20 / $0.86 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width1/2 in

Product Details

Package Quantity20
ColorBlack
Manufacturers Part Number113465
Grit80
GradeMedium
Abrasive MaterialSilicon Carbide
BrandVSM