VSM Abrasive Belt, 215229, Silicon Carbide, 1 1/2" X 24", 220 Grit
VSM Abrasive Belt, 215229, Silicon Carbide, 1 1/2" X 24", 220 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.80 Sold in packages of 10 / $1.88 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1-1/2 in |
Product Details
| Package Quantity | 10 |
| Color | Black |
| Manufacturers Part Number | 215229 |
| Grit | 220 |
| Grade | Very Fine |
| Abrasive Material | Silicon Carbide |
| Brand | VSM |