VSM Abrasive Belt, 282905, Ceramic, 1" X 42", 120 Grit
VSM Abrasive Belt, 282905, Ceramic, 1" X 42", 120 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.70 Sold in packages of 10 / $2.47 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 1 in |
Product Details
| Package Quantity | 10 |
| Color | Red |
| Manufacturers Part Number | 282905 |
| Grit | 120 |
| Grade | Fine |
| Abrasive Material | Ceramic |
| Brand | VSM |