VSM Abrasive Belt, 284032, Ceramic, 1/2" X 24", 50 Grit
VSM Abrasive Belt, 284032, Ceramic, 1/2" X 24", 50 Grit - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.00 Sold in packages of 20 / $1.20 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1/2 in |
Product Details
| Package Quantity | 20 |
| Color | Red |
| Manufacturers Part Number | 284032 |
| Grit | 50 |
| Grade | Coarse |
| Abrasive Material | Ceramic |
| Brand | VSM |