VSM Abrasive Belt, 285782, Ceramic, 2" X 132", 40 Grit
VSM Abrasive Belt, 285782, Ceramic, 2" X 132", 40 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$155.00 Sold in packages of 10 / $15.50 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 132 in |
| Width | 2 in |
Product Details
| Package Quantity | 10 |
| Color | Red |
| Manufacturers Part Number | 285782 |
| Grit | 40 |
| Grade | Coarse |
| Abrasive Material | Ceramic |
| Brand | VSM |