VSM Abrasive Belt, 73580, Silicon Carbide, 6" X 48", 150 Grit
VSM Abrasive Belt, 73580, Silicon Carbide, 6" X 48", 150 Grit - Pkg Qty 10
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 48 in |
| Width | 6 in |
Product Details
| Package Quantity | 10 |
| Color | Black |
| Manufacturers Part Number | 73580 |
| Grit | 150 |
| Grade | Very Fine |
| Abrasive Material | Silicon Carbide |
| Brand | VSM |
Related Products
3M™ Trisect™ Cloth Belt 407EA 2" x 132" A90 Grit Silicon Carbide Designed for low to medium pressure applications, our 3M™ Trisect™ Cloth Belt 407EA cuts sharp yet conforms to the substrate. A flexible JE-weight backing enables the abrasive to follow surface contours and respond to surface imperfections for a superior finish. The abrasive features a grinding aid that helps it run cool, reducing the risk for discoloring or warping the substrate due to heat and is available in a range of grades, descending from A110 to A20. 3M™ Trisect™ abrasives ...
3M™ Scotch-Brite™ Surface Conditioning Belt 6" x 60" CRS Grit Aluminum Oxide Scotch-Brite™ SC Surface Conditioning belts work well to remove coarse grindlines, mill marks, or small burrs left by cutting tools or conventional abrasives. Abrasive belts come in many different widths and lengths and are used on a variety of different belt sanding tools for many different applications on both wood and metal. At 3M™ we offer a broad selection of belts to fit most any industrial belt sander. Wide belt sanders are used for sanding and finishing large wood panels. ...
3M™ Scotch-Brite™ Surface Conditioning Belt 2-1/2" x 48" MED Grit Aluminum Oxide Scotch-Brite™ SC Surface Conditioning belts work well to remove coarse grindlines, mill marks, or small burrs left by cutting tools or conventional abrasives. Abrasive belts come in many different widths and lengths and are used on a variety of different belt sanding tools for many different applications on both wood and metal. At 3M™ we offer a broad selection of belts to fit most any industrial belt sander. Wide belt sanders are used for sanding and finishing large wood panels. ...
3M™ Paper Belt Fullflex 466UZ 52" X 103" P220 Grit Silicon Carbide 3M™ Paper Belt 466UZ is a smooth running belt constructed with silicon carbide mineral, bonded to an F-weight paper backing. The semi-closed coat construction efficiently sands and finishes flat surfaces in woodworking applications. F-weight is one of the heaviest, most durable paper backings available and will achieve finer finishes than cloth backed belts in the same grade. The paper backing is ideal when frequent belt replacement is required and also provides smooth operation and durability. The abrasive ...
3M™ Trizact™ Cloth Belt 407EA 1/2" X 12" Silicon Carbide A110 Grit Our 3M™ Trizact™ Cloth Belt 407EA effectively blends and polishes a variety of metal substrates during light-pressure dimensioning and finishing. Designed for low to medium pressure applications, our 3M™ Trizact™ Cloth Belt 407EA cuts sharp yet conforms to the substrate. A flexible JE-weight backing enables the abrasive to follow surface contours and respond to surface imperfections for a superior finish. The abrasive features a grinding aid that helps it run cool, reducing the risk for ...