Winco VSW-64K Insulated Beverage Server, 64 oz, Swirl Design
Write a Review
|
Questions & Answers (0)
Product Description
64 Oz. Black Swirl Insulated Beverage Server.
PRICE
$44.95
8
8
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-29/32 in |
| Height | 11-1/2 in |
Product Details
| Style | Swirl Design |
| Capacity | 64 ounce oz |
| Package Quantity | 1 |
| Manufacturers Part Number | VSW-64K |
| Brand | Winco |