Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Vulco Straight Coolant Hose - Gates 24024

Vulco Straight Coolant Hose - Gates 24024

Item #: WBB2443088

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Vulco Straight Coolant Hose

Specially engineered stick hose is ideal for straight coolant/air connections in automotive, stationary engine, industrial and home applications.

  • Heat-resistant cover.
  • Meets SAE 20R1 Standard Wall Class D-2 requirements.
  • Cover marked in one-inch increments for easy measuring and cutting allow'scustom fit, light-duty coolant installations.
  • Temperature Rating: -40 Deg. F to 257 Deg. F (-40 Deg. C to 125 Deg. C).

Caution: Do not use for fuel or oil transfer applications.



Application Summary: 1972 Chevrolet, C & K Series Pickup, V-8 350, Upper - Pipe To Eng.

Vehicle Fitment: Make\Model   Year(s)
Alfa Romeo + Expand List - Hide List
  • Giulietta   1961-1962
Chevrolet + Expand List - Hide List
  • Bel Air   1950-1954
  • Blazer   1972
  • C10 Pickup   1963-1966,1972
  • C10 Suburban   1972
  • C20 Pickup   1963-1966,1972
  • C20 Suburban   1972
  • C30 Pickup   1963-1966,1972
  • Fleetline   1949
  • G10 Van   1968-1970
  • G20 Van   1967-1970
  • G30 Van   1970
  • K10 Pickup   1963-1966,1972
  • K10 Suburban   1972
  • K20 Pickup   1963-1966,1972
  • K20 Suburban   1972
  • K30 Pickup   1972
  • One-Fifty Series   1953-1954
  • P20 Van   1968-1972
  • P30 Van   1968-1972
  • Styleline Deluxe   1950-1952
  • Styleline Special   1950-1952
  • Suburban   1963-1966
  • Two-Ten Series   1953-1954
Dodge + Expand List - Hide List
  • B-1 Truck   1948-1949
  • B-2   1948-1949
  • B-3 Van   1951-1952
  • B-4   1953
  • Power Wagon   1957-1959
  • Truck   1957-1959
  • W300 Pickup   1957-1959
  • W300 Series   1960
  • Wm300 Power Wagon   1958-1960
Fargo + Expand List - Hide List
  • F100 Panel Delivery   1959-1960
  • F100 Pickup   1959-1960
  • FL6 Panel Delivery   1958
  • FL6 Pickup   1958
  • FW100 Panel Delivery   1959-1960
  • FW100 Pickup   1959-1960
Fiat + Expand List - Hide List
  • 131   1975-1978
  • 1500   1960-1962,1964-1967
Ford + Expand List - Hide List
  • 1 Ton Pickup   1941-1942,1946-1947
  • 1/2 Ton Pickup   1942,1946-1947
  • 3/4 Ton Pickup   1942,1946-1947
  • Courier Sedan Delivery   1952-1955
  • Deluxe   1946-1948
  • F-100   1953-1958
  • F-250   1953-1958
  • F-350   1953-1958
  • F1   1948-1952
  • F2   1948-1952
  • F3   1948-1952
  • F4   1948-1952
  • Model 2 GA Special   1942
  • Sedan Delivery   1942,1946-1947
  • Super Deluxe   1946-1948
  • Taurus   1996-1999
GMC + Expand List - Hide List
  • 100   1951-1957
  • 100-22   1947-1949,1951-1955
  • 100-24   1953-1954
  • 102-22   1952-1953
  • 150   1951-1957
  • 150-22   1947-1949,1951-1955
  • 150-24   1953-1954
  • 250   1951-1957
  • 250-22   1951-1955
  • 250-24   1953-1954
  • 253-22   1952-1953
  • C15/C1500 Pickup   1972
  • C15/C1500 Suburban   1972
  • C25/C2500 Pickup   1972
  • C25/C2500 Suburban   1972
  • C35/C3500 Pickup   1972
  • CC100   1947
  • CC101   1947
  • CC102   1947
  • CC150   1947
  • CC250   1947
  • CC260   1947
  • CCV100   1947
  • CCX250   1947
  • EC100   1947
  • EC101   1947
  • EC102   1947
  • EC150   1947
  • EC152   1947
  • EC250   1947
  • EC251   1947
  • EC252   1947
  • EC280   1947
  • EC282   1947
  • EC283   1947
  • EF241   1947-1949
  • EF242   1948-1949
  • FC100   1947-1952
  • FC100-22   1952
  • FC101   1947-1950
  • FC102   1947-1950
  • FC150   1947-1952
  • FC152   1947-1950
  • FC250   1947-1950
  • FC251   1947-1950
  • FC252   1947-1950
  • FC253   1947-1950
  • FC280   1947,1950
  • FC281   1947,1950
  • FC283   1947
  • FP152   1949-1950
  • G15/G1500 Van   1967-1970
  • G25/G2500 Van   1967-1970
  • G35/G3500 Van   1970
  • Jimmy   1972
  • K15/K1500 Pickup   1972
  • K15/K1500 Suburban   1972
  • K25/K2500 Pickup   1972
  • K25/K2500 Suburban   1972
  • K35/K3500 Pickup   1972
  • P15/P1500 Van   1970-1972
  • P150-22   1951-1954
  • P152   1950-1951
  • P25/P2500 Van   1968-1972
  • P252   1951
  • P253   1951
  • P35/P3500 Van   1968-1972
  • PM150   1953,1955-1957
  • PM150-22   1952-1954
  • PM150-24   1952-1954
  • PM151   1955-1957
  • PM152   1952,1954-1955,1957
  • PM152-22   1952-1954
  • PM153   1955,1957
  • PM250   1955-1957
  • PM250-24   1954
  • PM251   1956-1957
  • PM252   1952-1955
  • PM253   1952-1955
Infiniti + Expand List - Hide List
  • Q45   1990-1996
International + Expand List - Hide List
  • M1200   1969
  • MA1200   1969
Jaguar + Expand List - Hide List
  • XJ12   1978-1979,1981
  • XJS   1978-1980,1982-1991
Lincoln + Expand List - Hide List
  • Mark VIII   1993-1998
Mercedes-Benz + Expand List - Hide List
  • 380SEL   1981
  • 380SL   1981
  • 380SLC   1981
  • S420   1994-1995
Oldsmobile + Expand List - Hide List
  • 88   1950
  • 98   1950-1952
  • Deluxe 88   1951-1952
  • Series 60   1946
  • Series 66   1942,1946-1948
  • Series 68   1942,1947-1948
  • Series 76   1942,1946-1950
  • Series 78   1942,1946-1948
  • Series 88   1949
  • Series 98   1942,1946-1947,1949
  • Standard 88   1951
  • Super 88   1951-1952
Pontiac + Expand List - Hide List
  • Bonneville   1957-1958
  • Chieftain   1955-1958
  • Star Chief   1955-1958
  • Super Chief   1957-1958
Studebaker + Expand List - Hide List
  • 3E1   1958
  • 3E11   1958
  • 3E11D   1958
  • 3E5   1958
  • 3E6   1958
  • 3E6D   1958
  • 4E1   1959
  • 4E11   1959
  • 4E11D   1959
  • 4E3   1959
  • 4E3D   1959
  • E10   1955
  • E5   1955-1956
  • E6   1955-1956
Toyota + Expand List - Hide List
  • Land Cruiser   1965-1968,1981-1987

Key Specifications

  • Number of Pistons 3

Product Details

  • Working Pressure Rating 60 psi
  • Material EPDM
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vulco Straight Coolant Hose - Gates 24024

Vulco Straight Coolant Hose - Gates 24024

Item #: WBB2443088

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Vulco Straight Coolant Hose - Gates 24024
    Vulco Straight Coolant Hose - Gates 24024
    Vulco Straight Coolant Hose - Gates 24024
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant