Powermate Vx 019-0167RP 1/4-Inch NPT Inlet/Outlet by 1/8-Inch NPT Gauge Pressure Regulator
Write a Review
|
Questions & Answers (0)
Product Description
The Powermate pressure regulator is part of the line of Powermate genuine replacement parts. The pressure regulator allows the user to adjust the air compressor pressure depending on the air tool being used. The Powermate pressure regulator lets the correct amount of air pressure come through the hose to the air tool for maximum tool performance.
PRICE
$9.10
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 2 in |
| Height | 5 in |
| Weight | 0.3 lbs |
| NPT outlet | 1/4, 1/8 in |
Product Details
| Color | Black |
| Max PSI | 250 psi |
| Temperature Range | 40 to 160 °F |
| Material | Nylon |
| Description | Regulator |
| Manufacturers Part Number | 019-0167RP |
| PSI | 250 psi |
| Brand | Powermate |
Warranty
| Warranty | 1 Year Limited |