Powermate Vx 019-0239RP Air Filter Canister with Element
|
Questions & Answers (0)
Product Description
The Powermate filter element is part of the large line of Powermate genuine replacement parts. A filter element allows air to be pumped cleanly and efficiently. This keeps the compressor and air tools being used running smoothly and efficiently.
PRICE
$21.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 4 in |
| Height | 9 in |
| Weight | 0.4 lbs |
Product Details
| Type | Air Filter Canister with Element |
| Material | Plastic, Fiber |
| Description | Air Filter Canister with Element |
| Color | Black |
| Manufacturers Part Number | 019-0239RP |
| Brand | Powermate |
Warranty
| Warranty | 1 Year Limited |