WaterJel 96"x72" Heat Shield, Canister - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
This Water-Jel Heat Shield Blanket is made of worsted wool, with an intercellular weave capable of absorbing up to 13 times it own weight. The biodegradable, bacteriostatic and water-soluble gel it is made with helps to extinguish the flame, cool the burn and help stop burn progression and pain. It stabilizes the patient and helps prepare for transport to a burn center or ER. Comes in a convenient orange canister. Made in the USA.
PRICE
$2,460.00 Sold in packages of 4 / $615.00 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 27 |
| Size | 96" x 72" |
Product Details
| Number of Pieces | 1 |
| Material | Corrugate |
| Package Type | Bulk |
| Package Quantity | 4 |
| Description | Heat Shield |
| Color | White |
| Manufacturers Part Number | 9672-1-001 |
| Case Material | Corrugate |
| Brand | Water-Jel |