x

Take 15% off your entire order!

Offer applied at checkout

Vynckier Mp1008n Vj 10" X 8" Non-Metallic Mounting Plate - Min Qty 8

Vynckier Mp1008n Vj 10" X 8" Non-Metallic Mounting Plate - Min Qty 8

Item #: WBB692279

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 8

Price: $18.75

Save $0.94 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vynckier MP1008N VJ 10" X 8" Non-Metallic Mounting Plate

The VJ series enclosures are designed for use as electrical junction boxes or instrumentation enclosures in highly corrosive environments including oil refineries, chemical processing plants, waste water treatment facilities, marine installations, electroplating plants, agricultural environments and food or animal processing plants. VJ enclosures are also suitable as instrument housings in both indoor and outdoor applications. Window enclosures provide easy visual inspection of interior components.

  • BRAND Vynckier
  • MANUFACTURERS PART NUMBER MP1008N
  • TYPE Mounting Plate
  • CONSTRUCTION Non-Metallic
  • OUTSIDE HEIGHT INCHES 8.75
  • OUTSIDE WIDTH INCHES 6.88
  • SERIES VJ
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vynckier Mp1210a Vj 12" X 10" Aluminum Mounting Plate - Min Qty 8

Item #: B692571

Not Yet Rated

Usually ships in 2 to 5 days

$18.75

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vynckier Mp1008n Vj 10" X 8" Non-Metallic Mounting Plate - Min Qty 8

Vynckier Mp1008n Vj 10" X 8" Non-Metallic Mounting Plate - Min Qty 8

Item #: WBB692279

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant