x

Take 15% off your entire order!

Offer applied at checkout

Vynckier Mp1816s Vj 18" X 16" Steel Mounting Plate - Min Qty 5

Vynckier Mp1816s Vj 18" X 16" Steel Mounting Plate - Min Qty 5

Item #: WBB692552

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vynckier MP1816S VJ 18" X 16" Steel Mounting Plate

The VJ Series consists of seven enclosure sizes ranging from 6" x 6" to 18" x 16", varying depths, 7 sizes and a variety of configurations.The VJ Series "W" enclosures include four stainless steel captive screws that secure the cover to the base by means of four threaded brass inserts contained in the base.The bases and covers are made of light gray (RAL7035), hot molded Fiberglass Reinforced Polyester (FRP). They come complete, UL/CSA labels and 4 threaded inserts for a mounting plate.Cover screw holes in corners are outside of the gasketed area.Continuous gaskets made of polyurethane foam guarantee optimal integrity.The enclosure can be readily worked, conventional tools such as drills, mills, saws, punches, etc...Versatile service conditions: FRP enclosures can withstand continuous temperatures from -58°F to 302°F (-50°C to 150°C) and momentary exposure to temperatures up to 392°F (200°C).VJ enclosures without latches provide optimum security to both operators and equipment because they feature double insulation and protection degree IP66-11 according to IEC 529.VJ enclosures are maintenance free and corrosion resistant.VJ enclosures are UL listed as per UL Standard 508 type 3, 3R, 4, 4X, 12 and 13. They are also CSA approved as per C22.2 No. 94.The VJ series enclosures are designed for use as electrical junction boxes or instrumentation enclosures in highly corrosive environments including oil refineries, chemical processing plants, waste water treatment facilities, marine installations, electroplating plants, agricultural environments and food or animal processing plants.VJ enclosures are also suitable as instrument housings in both indoor and outdoor applications.Window enclosures provide easy visual inspection of interior components.

  • BRAND Vynckier
  • MANUFACTURERS PART NUMBER MP1816S
  • TYPE Mounting Plate
  • CONSTRUCTION Steel
  • OUTSIDE HEIGHT INCHES 16.75
  • OUTSIDE WIDTH INCHES 14.88
  • SERIES VJ
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vynckier Abp1612a Aria 16" X 12" Aluminum Back Plate - Min Qty 4

Item #: B692674

Not Yet Rated

Usually ships in 2 to 5 days

$40.95

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vynckier Mp1816s Vj 18" X 16" Steel Mounting Plate - Min Qty 5

Vynckier Mp1816s Vj 18" X 16" Steel Mounting Plate - Min Qty 5

Item #: WBB692552

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant