x

Take 15% off your entire order!

Offer applied at checkout

Vynckier Vfph1614a Vj/Rvj 16" X 14" Aluminum Hinged Front Plate - Min Qty 2

Vynckier Vfph1614a Vj/Rvj 16" X 14" Aluminum Hinged Front Plate - Min Qty 2

Item #: WBB692867

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $102.95

Save $5.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vynckier VFPH1614A VJ/RVJ 16" X 14" Aluminum Hinged Front Plate

The VJ Series consists of seven enclosure sizes ranging from 6" x 6" to 18" x 16", varying depths, 7 sizes and a variety of configurations. The bases and covers are made of light gray (RAL7035), hot molded Fiberglass Reinforced Polyester (FRP). They come complete, UL/CSA labels and 4 threaded inserts for a mounting plate. Cover screw holes in corners are outside of the gasketed area. Continuous gaskets made of polyurethane foam guarantee optimal integrity. The enclosure can be readily worked, conventional tools such as drills, mills, saws, punches, etc...Versatile service conditions: FRP enclosures can withstand continuous temperatures from -58°F to 302°F (-50°C to 150°C) and momentary exposure to temperatures up to 392°F (200°C). VJ enclosures without latches provide optimum security to both operators and equipment because they feature double insulation and protection degree IP66-11 according to IEC 529. VJ enclosures are maintenance free and corrosion resistant. VJ enclosures are UL listed as per UL Standard 508 type 3, 3R, 4, 4X, 12 and 13. They are also CSA approved as per C22.2 No. 94.

  • BRAND Vynckier
  • MANUFACTURERS PART NUMBER VFPH1614A
  • TYPE Hinged Front Plate
  • CONSTRUCTION Aluminum
  • OUTSIDE HEIGHT INCHES 14.75
  • OUTSIDE WIDTH INCHES 12.88
  • SERIES VJ/RVJ
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vynckier Vfph1816a Vj/Rvj 18" X 16" Aluminum Hinged Front Plate - Min Qty 2

Item #: B692942

Not Yet Rated

Usually ships in 5 to 8 days

$112.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vynckier Vfph1614a Vj/Rvj 16" X 14" Aluminum Hinged Front Plate - Min Qty 2

Vynckier Vfph1614a Vj/Rvj 16" X 14" Aluminum Hinged Front Plate - Min Qty 2

Item #: WBB692867

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant