NMC W149AP OSHA Sign, Warning Pinch Points, 3" X 5", Orange/Black
|
Questions & Answers (0)
Product Description
OSHA signs are the perfect way to alert your employees and guests when a hazard is present in your facility. Keep your facility safe, buy an OSHA regulated sign today and prevent an accident tomorrow. These OSHA signs comply with OSHA 29 CFR 1910.145.
PRICE
$16.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 3 in |
| Size | 3 x 5 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Pinch Points |
| Type | Pinch Point Signs |
| Color | Orange |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 5 |
| Legend Heading | Warning |
| Manufacturers Part Number | W149AP |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |