Mundial W5610-12 - Cooks Knife, Wide, 12" - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Extra long 12" Chef's knife has a wide blade that allows for easy chopping or rocking when cutting various foods. Sold 6/ctn.
PRICE
$245.70 Sold in packages of 6 / $40.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 |
| Handle Length | 5-1/2 in |
| Blade Length | 12 in |
Product Details
| Type | Stamped |
| Handle Material | White Polypropylene With Anti-Microbial Protection |
| Color | White |
| Material | Stainless Steel |
| Package Quantity | 6 |
| Description | Cook's Knife |
| Manufacturers Part Number | W5610-12 |
| Brand | Mundial |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | NSF |