- 3 1/4" Paring knife
- 6" Utility knife- serrated edge
- 6" Boning knife- curved
- 9" Offset sandwich spreader -serrated edge
- 10" Cook's knife
- 12" Slicing knife
- 12" Diamond sharpening steel
- Cutlery bag
Mundial W56-982 - Chef's Set, 8 Piece, High Carbon Steel, Storage Bag
Write a Review
|
Questions & Answers (0)
Product Description
8 Piece Chef's Set, High Carbon Steel
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 |
Product Details
| Type | Stamped |
| Handle Material | White Polypropylene With Anti-Microbial Protection |
| Includes | Paring, Utility, Boning, Sandwich, Cook, Slicing, Sharpening Steel, Cutlery Bag |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | 8 Piece Knife, Wood Block Set and Storage Bag |
| Color | White |
| Manufacturers Part Number | W56-982 |
| Brand | Mundial |
Warranty
| Warranty | Lifetime |