Mundial W5601-3 1/4 - Chef's Style Paring Knife, 3-1/4", 24/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Chef's style 3-1/4" paring knife is the perfect tool for all small cuts of fruits and other foods. White polypropylene plastic handle contains built in anti-microbial protection
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 |
| Handle Length | 3-3/4 in |
| Blade Length | 3-1/4 in |
Product Details
| Type | Stamped |
| Handle Material | White Polypropylene With Anti-Microbial Protection |
| Color | White |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Paring Knife |
| Manufacturers Part Number | W5601-3 1/4 |
| Brand | Mundial |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | NSF |