Mundial W5627-10 - Slicer Knife, Serrated Edge, White Handle, 10"
Write a Review
|
Questions & Answers (0)
Product Description
Roast slicer with a 10" straight blade.
PRICE
$20.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 |
| Handle Length | 5 in |
| Blade Length | 10 in |
Product Details
| Type | Stamped |
| Handle Material | White Polypropylene With Anti-Microbial Protection |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Slicer Knife |
| Color | White |
| Manufacturers Part Number | W5627-10 |
| Brand | Mundial |
Warranty
| Warranty | Lifetime |