Mundial W5627-8EM - Slicing Knife, Wide, Serrated Edge, White Handle, 8"
Write a Review
|
Questions & Answers (0)
Product Description
Serrated 8" blade is ideal to cut bread
PRICE
$18.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 |
| Handle Length | 5 in |
| Blade Length | 8 in |
Product Details
| Type | Stamped |
| Handle Material | White Polypropylene With Anti-Microbial Protection |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Slicer Knife |
| Color | White |
| Manufacturers Part Number | W5627-8E |
| Brand | Mundial |
Warranty
| Warranty | Lifetime |