Valley Craft® Trailer, Pneumatic Wheels, Pin & Clevis, 96"L x 48"W Deck, Green
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft® Trailers are made of steel for dependability. Trailers provide heavy duty material and equipment transport for landscaping, warehouses, trailers, and more. Wheels allow convenient unit mobility and maneuverability. Includes Trailer Hitch for easy towing.
Tire Rating: Load Range B 4PLY
Tire Rating: Load Range B 4PLY
PRICE
$2,479.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 127 in |
| Width | 49 in |
| Height | 11-3/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 335 lbs |
| Wheel Diameter | 16 in |
| Deck Width | 48 in |
| Deck Length | 96 in |
| Deck Height | 20 in |
Product Details
| Assembly Required | No |
| Type | Quad Wheel Steer Trailer |
| Color | Green |
| Wheel Type | Pneumatic |
| Handle Type | No Handle |
| Material | Steel |
| Manufacturers Part Number | F83978 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 Year |