Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Acudor

Model # :WBB204651

MPN #: WD2448

Walk Through Access Door - 24 x 48

Product Description
Walk Through Access Door for access to duct work & air handling units. Aluminum Frame w/ Galvanized Steel Door Panel. " L "Handles ship loose with the unit. 1-15/16" (w) x 1-1/2" deep extruded aluminum frame w/ mitred corners. 3 Latches. Mill Finish. 26-1/2"W x 50-1/2"H Outside Flange Dimensions. 24 W x 1-5/8"D x 48 H Return Flange Dimensions.

PRICE
$495.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight35 lbs
Overall Frame Height50-1/2 in
Door Width24 in
Rough Opening24-3/8 X 48-3/8 in
Opening Width24 in
Door Height48 in
Overall Frame Width26-1/2 in
Opening Height48 in
Opening Depth1-5/8 in

Product Details

ColorMill
Number of Latches3
MaterialGalvanized Steel
BrandAcudor