Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pucel

Model # :WBB179982

MPN #: WBC-3524-2-BLACK

Pucel™ Wall & Bench Mount Cabinet, 35-1/2"W x 9"D x 24"H, All-Welded, Black

Product Description
This Wall and Bench Cabinet keeps small parts organized and out of the way. Features 20-gauge all welded steel construction for long lasting durability. The cabinet can be mounted on a wall to save floor space. Doors are secured with a cylinder lock for secure storage. 2 keys included. Two fixed shelves included.

PRICE
$315.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
315.95
Buy 6 units - 10 units
299.95Save $16.00 (5%)
Buy 11+ units
289.95Save $26.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35-1/2 in
Depth9 in
Height24 in
Weight45 lbs
Gauge20 ga

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeWall/Bench Mount
Shelf Capacity80 lbs
Number of Adjustable Shelves0
ColorBlack
Door TypeSolid
Handle TypeLever
Number of Doors2
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberWBC-3524-2-BLACK
Number of Fixed Shelves2
BrandPucel

Warranty

Warranty3 mo