Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3195001

MPN #: DWI-D03-3612M

Diversified Spaces Signature Wall Cabinets, 36"W x 12"D x 30"H, Maple

Product Description
Wall Cabinets-Constructed of solid hardwood, solid maple and maple plywood veneers. Choose from two models: maple veneered solid doors or solid maple framed glass doors. Glass doors feature 3/16" thick safety glass. Cabinets have a lock and two adjustable shelves. They are finished with a chemical resistant, earth-friendly UV finish. Units come in varying widths and are 12"D x 30"H.

Features:
  • 36"W x 12"D x 30"H
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Hanging wall cabinet with locking double doors
  • Limited Lifetime Warranty
  • Made in the U.S.A.


PRICE
$609.04

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height30 in

Product Details

Assembly RequiredNo
TypeCabinet
Frame Color FamilyMaple
ColorTan
Top Color FamilyMaple
Number of Drawers0
MaterialMaple
DescriptionWall Cabinets
Frame MaterialMaple
Manufacturers Part NumberDWI-D03-3612M
CollectionSignature
Top MaterialMaple
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr