Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3195002

MPN #: DWI-D03-4812

Diversified Spaces Signature Wall Cabinets, 48"W x 12"D x 30"H, Red Oak

Product Description
Base Cabinets-Constructed of solid hardwood, solid oak and oak veneers. Base cabinets with choice of three styles: door cabinet, door/drawer cabinet or drawer cabinet. Cabinets can be ganged together to create a wall of base cabinets. They are finished with a chemical resistant, earth-friendly UV finish. Tops and rubber base molding sold separately. Base molding sold by the foot. Solid Resin Tops - Finish off your base cabinets with these solid epoxy resin or phenolic resin tops. These solid tops provide superior chemical resistance. Tops include 4" back splash. Available in 1" thick black. Wall Cabinets - Constructed of solid hardwood, solid oak and oak plywood veneers. Choose from two models: Oak veneered solid doors or solid oak framed glass doors. Glass doors feature 3/16" thick safety glass. Cabinets have a lock and two adjustable shelves. Units come in varying widths and are 12"D x 30"H.

Features:
  • 48"W x 12"D x 30"H
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Hanging wall cabinet with locking double doors
  • Limited Lifetime Warranty
  • Made in the U.S.A.


PRICE
$619.16

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth12 in
Height30 in

Product Details

Assembly RequiredNo
TypeCabinet
Frame Color FamilyRed Oak
ColorTan
Top Color FamilyRed Oak
Number of Drawers0
MaterialRed Oak
DescriptionWall Cabinets
Frame MaterialRed Oak
Manufacturers Part NumberDWI-D03-4812
CollectionSignature
Top MaterialRed Oak
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr