TPI Wall/Ceiling Bracket for 20KW-30KW Unit Heaters UHB-3
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | UHB3 |
| Type | Mounting Hardware |
| For Use With | UH Series Unit Heaters 20-30kW |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus |
Related Products
Solaira™ Alpha Series 4500 WATT 240V 18.8A Electric Radiant Heater. Ultra low glare Candle emitter lamp, Antique Grey (Ral 9007) epoxy powder coated, extruded aircraft aluminum housing, aluminum wall mount brackets, stainless steel hardware includes safety grills. Rounded clean architectural infrastructure grade fixtures are IP55 weatherproof rated for completely exposed outdoor or indoor applications. These heaters are engineered for wall and ceiling suspended (additional bracket or chain required) applications. Alpha Series heaters utilize filtered low glare Solaira S-wave emitter ...
The New Solaira Alpha Series electric infrared heaters represent the evolution of engineered short wave heating technology. Alpha Series Heaters produce short wave length infrared that convert 92% of consumed energy to instant, controllable, directional heat. This heating technology is not affected by wind or draft as it warms people, objects and things and not the air. Features: Powder coated aircraft aluminum body and includes mounting brackets and stainless steel mounting hardware Indoor or outdoor rated for wet or dry conditions Modular design for engineered heat load requirement ...
Solaira™ XL SERIES SLEEK, HIGH OUTPUT 3000 WATT 240V 8.3 AMPSST Stainless Steel, extruded aircraft aluminum housing, aluminum wall mount brackets, stainless steel hardware integrated safety grills. Sleek, low profile fixtures are IP55 weatherproof rated for completely exposed outdoor or indoor applications and are ideal for smaller areas or integrated into commercial umbrellas. These heaters are engineered for wall mount applications. XL Series heaters utilize filtered Ultra low glare Solaira S-wave emitter technology that convert 92% (85% after reflector) of consumed energy ...
Outdoor and Indoor Rated Patio Heater for Restaurants and Other Hospitality Applications. Ideal for outdoor or partially covered dining areas, bars, patios, verandas, smoking areas, vestibules and other outdoor covered areas. Available for Natural Gas or LP Gas operation (please order correct model for the correct gas type) and for two stage (high/low) operation. 35,000 BTU/Hr. for High fire and 24,000 BTU/Hr. for low fire operation. Aesthetically designed to blend with nearly any decor. Optional mounting wall, ceiling, pole, column mounting brackets, heat shield to lover clearances to ...
Solaira SALPHA-40240G Infrared Heater 4.0KW 208-240V Gray The New Solaira Alpha Series electric infrared heaters represent the evolution of engineered short wave heating technology. Alpha Series Heaters produce short wave length infrared that convert 92% of consumed energy to instant, controllable, directional heat. This heating technology is not affected by wind or draft as it warms people, objects and things and not the air. Features: Powder coated aircraft aluminum body and includes mounting brackets and stainless steel mounting hardware Indoor or outdoor rated for wet or dry ...