TPI Wall/Ceiling Hanging Bracket For 7.5-20kw Unit Heaters A5120
Write a Review
|
Questions & Answers (0)
Product Description
Wall/Ceiling Mounting Bracket
This Wall/Ceiling Mounting Bracket is for use with all Horizontal or Vertical Discharge Unit Heaters between 7.2 and 20 kw.
This Wall/Ceiling Mounting Bracket is for use with all Horizontal or Vertical Discharge Unit Heaters between 7.2 and 20 kw.
PRICE
$159.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-1/8 in |
| Width | 3-1/2 in |
| Height | 16 in |
| Weight | 13 lbs |
Product Details
| Type | Mounting Hardware |
| Material | Steel |
| Package Quantity | 1 |
| Description | Wall/Ceiling Hanging Bracket |
| Manufacturers Part Number | A5120 |
| For Use With | 7.5-20kw Horizontal and Vertical Discharge Unit He |
| Brand | TPI |