Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Pawling

Model # :WBB1405953

MPN #: WG-8CP-12-313

Pawling® WG-8CP-12-313 PETG Crash-Rail-Type Wall Guard, 12' x 1" x 8"

Product Description
7 3/4" heavy duty bumper with aluminum retainer. Our most popular wall guard. End Caps Not Included.


PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Depth1 in
Height8 in

Product Details

TypeVinyl
Mounting LocationRed-E-Clip Installation
Retainer MaterialRed-E-Clip Mounted
ColorChampagne
SeriesPro-Tek NXT
Manufacturers Part NumberWG-8CP-12-313
Cover MaterialPETG
ProtectionHeavy
BrandPawling