J&D Wall Master, 50" BD 115/230V 1HP 1Phase 6 Galvanized Blade
Write a Review
|
Questions & Answers (0)
Product Description
J&D Manufacturing's Wall Master exhaust fan offers high volume output and smooth, efficient operation. The heavy duty 18 gauge galvanized housing is strong, compact, and easy to install. J&D's Wall Master is a dependable fan suited for nearly any application including agricultural buildings, greenhouses, and warehouses.
PRICE
$1,515.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fan Diameter | 50 in |
Product Details
| CFM | 21300 CFM |
| Horsepower | 1 HP |
| Mount | Wall |
| Number of Speeds | 1 |
| Amperage | 9.0/4.5 A |
| Motor Type | Totally Enclosed |
| Style | Exhaust |
| Voltage | 115 / 230 V |
| Phase | 1 |
| Oscillating/Non Oscillating | Non Oscillating |
| Manufacturers Part Number | VF50GG6 |
| Indoor/Outdoor | Indoor |
| Brand | J&D Manufacturing |