J&D 55" Energy Efficient Storm Exhaust Fan VSA55G3C11E 1 HP 475 RPM 1 PH Galvanized Blades
Write a Review
|
Questions & Answers (0)
Product Description
Fiberglass exhaust fan, 1 Horse power, single phase energy efficient belt drive motor, 55" 3 wing galvanized blade, and exhaust cone combine for 25,321 cfm @ .05" static pressure. 22.7 CFM per watt. Rough opening 59-3/4" X 59-3/4". Aluminum Shutter included.
PRICE
$2,615.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 63 in |
| Depth | 50-1/2 in |
| Height | 62-1/4 in |
| Weight | 280 lbs |
| Rough Opening | 59-3/4 x 59-3/4 in |
| Fan Diameter | 55 in |
Product Details
| Number of Speeds | 1 |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed |
| Material | Fiberglass |
| Phase | 1 |
| Blade Type | Galvanized |
| Manufacturers Part Number | VSA55G3C11E |
| Indoor/Outdoor | Indoor |
| Brand | J&D Manufacturing |
| RPM | 475 rpm |
| CFM | 13686/21189/25321 CFM |
| Horsepower | 1 HP |
| Color | White |
| Amperage | 9.0 / 4.5 A |
| Drive Type | Belt Drive |
| Hertz | 60 Hz |
| Voltage | 115 / 230 V |
Warranty
| Warranty | Lifetime on Housing and Cone, 1 Year on Propellers, 7 on Pillow Block Bearings |
Compliance & Certifications
| Certifications | AMCA |