Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1609226

MPN #: D16148CHSCFGP

Hoffman D16148CHSCFGP WiFi Cab, Type 4X, Solid Door, 16.00x14.00x8.00, Fiberglass

Product Description
The fiberglass WiFi Cabinet is a secure, hinged enclosure that does not impede WiFi or WLAN signals. It is ideal for housing wireless equipment in locations such as tunnels, floor vaults, marinas, outside walls or rooftops.

Features:
  • Enclosure and door made of molded fiberglass polyester that resists chemicals and temperature change
  • Scratch-resistant GE Lexan Margard® windows are permanently bonded in place
  • Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure
  • Hinge pin and bail are corrosion-resistant Type 316 stainless steel
  • Includes a 3/4-in. plywood panel for mounting equipmentMargard is a trademark of General Electric
PRICE
$399.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Overall L x W16.55 x 14.55 in
Mounting G x H16.94 x 12.00 in
Panel Gauge14.75 x 12.88 ga
Panel Size (D x E)375 x 327 mm
A x B x C16.00 x 14.00 x 8.00 in

Product Details

Type4X
MaterialFiberglass
DescriptionHinge-Cover Wifi
Manufacturers Part NumberD16148CHSCFGP
PanelA16P14WD
BrandHoffman